Beli wing nut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMT Wing Nut SUS304 (Mur Kupu-kupu)
    Mulai

    Rp27.900

    SMT Wing Nut SUS304 (Mur Kupu-kupu)
    atribut:
    • Material: SUS 304
    • Type: Slotted
  2. monotaro.id Mur Kupu-Kupu
    18%
    Mulai

    Rp7.900

    monotaro.id Mur Kupu-Kupu
    Deskripsi:
    MUR KUPING 6MM / WING NUT M6 - 1,0- Untuk Baut M6 (BAUT 10)- Pitch (Drat) 1,0- Shield +- Material Carbon Steel not stainless- Finishing Galvanis
  3. RIDGID Nut
    Mulai

    Rp87.900

    RIDGID Nut
    Deskripsi:
    Nut for 450 etc.
  4. monotaro.id Wing Nut White Galvanis
    Mulai

    Rp19.900

    monotaro.id Wing Nut White Galvanis
    atribut:
    • Diameter: M4
    • Pitch: 0.7
    • Material: White Galvanish Iron
  5. monotaro.id U Bolt + 2 mur
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  6. TRUSCO Wing Bolt (Stainless)
    Mulai

    Rp199.900

    TRUSCO Wing Bolt (Stainless)
    Deskripsi:
    The butterfly part, which utilizes the technology of forged wing nuts, is set on the bolt using our original setting technology. The guaranteed torque conforms to JIS and has sufficient strength as a hand-tightened screw.
    atribut:
    • Blade Width (mm): 21
    • Blade Height (mm): 11.8
    • Threads (mm): 0.7
    • Material: Stainless steel (SUS304 equivalent)
    • Dimensions (DxL) (mm): M4x35
  7. KUP Wing Bolt
    Mulai

    Rp419.900

    KUP Wing Bolt
    atribut:
    • Material: Stainless Steel 304
  8. RYU Wing Bolt (Baut)
    Mulai

    Rp10.900

    RYU Wing Bolt (Baut)
    atribut:
    • Size (mm): M6x20
    • Compatible for: Series RRT12-1
  9. HOZAN ESD Bag
    Mulai

    Rp329.900

    HOZAN ESD Bag
    Deskripsi:
    -There is almost no worry of transferred contamination of contents due to bleeding out.-Electrostatic prevention of electronic components and electronic component mounting circuit board.
    atribut:
    • Material: Polyethylene (PE)
    • Surface Resistivity (ohm): Rs<1x10¹¹
  10. monotaro.id Wing Nut (inch) Pack Kecil
    Mulai

    Rp54.900

    monotaro.id Wing Nut (inch) Pack Kecil
    atribut:
    • Material: Aluminium
    • Color: White
  11. monotaro.id Wing Bolt Stainlees Steel M5x10mm
    Mulai

    Rp98.900

    monotaro.id Wing Bolt Stainlees Steel M5x10mm
    atribut:
    • Size: M5(13/64 inch)
    • Length (mm): 10
    • Material: Stainless Steel
    • Length (inch): 25/64
  12. monotaro.id Ring Per SS304 Pack Kecil
    Mulai

    Rp5.900

    monotaro.id Ring Per SS304 Pack Kecil
    atribut:
    • Material: SS304
  13. KENTA Powerful Permanent Mangnetic Chuck (Grid)
    Mulai

    Rp229.999.900

    KENTA Powerful Permanent Mangnetic Chuck (Grid)
    Deskripsi:
    The powerful permanent magnet sucker can meet the processing center, CNC milling machine and so the demand for high precision workpiece clamping and alignment shorten time to fill a super-magnetic clamping tool machine tool accessories blank.Can significantly improve the efficiency, magnetic constant, uniform, predictable, simple and fast to replace the work to achieve five-sided machining, the workpiece can be outside the scope table, under normal circumstances, can assist time by more than 70% -80%Strong magnetic force from the magnetic pole combination square pole distribution density, magnetic field strength, can be further processed while the internal stress of the workpiece is released, highly accurate workpiece.Poles into the Founder, magnetic flux perpendicular to each other, densely interwoven, uniform penetration to the bottom of the workpiece, shallow and dense magnetic circuit can be strong sorption of 2mm or more sheets were milling.Magnetic force generated by the high-energy magnetic materials, no time limits, no energy consumption, no heat, environmentally safe, simple and practical
    atribut:
    • Dimensions a (mm): 300
    • Size (mm): 18x18
  14. monotaro.id Ring Plat SS304 Pack Kecil
    50%
    Mulai

    Rp9.900

    monotaro.id Ring Plat SS304 Pack Kecil
    atribut:
    • Material: SS304
  15. TAIYO MARSOL Pallet Cover PE FILM (Penutup Palet)
    Mulai

    Rp469.900

    TAIYO MARSOL Pallet Cover PE FILM (Penutup Palet)
    Deskripsi:
    - Polyethelene film material- Protecting pallet loads indoor- Cover type Without bottom- Dust Cover
    atribut:
    • Thickness (micron): 50
  16. snap clean Hand Soap (Sabun Cuci Tangan)
    Rating:
    99% of 100
    (45)
    Mulai

    Rp13.900

    snap clean Hand Soap (Sabun Cuci Tangan)
    Deskripsi:
    Sabun cair khusus untuk mencuci tangan, terbuat dari bahan selulosa, an-ionic surfactant, dan wewangian alami. Bersih, lembut, wangi dan aman bagi kulit.PENGGUNAAN 1. Larutkan liquid Hand Soap dengan air dengan perbandingan 1:3 sampai 1:5, aduk hingga kekentalan merata, kemudian tuangkan ke dalam Soap Dispenser. 2. Dianjurkan untuk mencuci/membersihkan Soap Dispenser dalam 1 minggu sekali. 3. Perlu diperhatikan bahwa pencampuran Hand Soap harus dilakukan sesuai kebutuhan harian. Hand Soap yang telah dicampur air terlalu lama (lebih dari 3 hari) akan mengalami proses pembusukan.
  17. THE Spring Washer SS304
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    THE Spring Washer SS304
    Deskripsi:
    Plat Spring dari THE ini memiliki ragam ukuran M4-M36 dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
    atribut:
    • Material: SS 304
  18. Osaka Spirit U Bolt (Iron/Unichrome)
    Mulai

    Rp3.900

    Osaka Spirit U Bolt (Iron/Unichrome)
    atribut:
    • Suitable Pipe Diameter (mm): 17.3
    • Suitable Pipe Nominal Size: 10A (3/8)
    • Thread Size d: M6
    • Dimensions k (mm): 36
    • Dimension B (mm): 25
    • Thread Type: Metric coarse
    • Dimension S (mm): 25
    • Material: Iron
    • Nominal Size: 10A(3/8)
    • Screw Length (mm): 25
    • Surface Treatment: Unichrome plating
    • Threads (mm): 1
  19. THE Spring Washer SS316
    Mulai

    Rp81.900

    THE Spring Washer SS316
    Deskripsi:
    Ring per dari THE ini memiliki variasi ukuran M6 - M12 yang biasa digunakan di semua perusahaan manufaktur yang ada proses permesinan
    atribut:
    • Material: SS 316
  20. RUCIKA Sambungan Pipa PVC Faucet Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Faucet Socket AW
    atribut:
    • Application For: Clean and Pressure Water
Daftar Harga wing nut Terbaru October 2026
SMT Wing Nut SUS304 (Mur Kupu-kupu)Rp27.900
monotaro.id Mur Kupu-KupuRp7.900
RIDGID NutRp87.900
monotaro.id Wing Nut White GalvanisRp19.900
monotaro.id U Bolt + 2 murRp26.900
TRUSCO Wing Bolt (Stainless)Rp199.900
KUP Wing BoltRp419.900
RYU Wing Bolt (Baut)Rp10.900
HOZAN ESD BagRp329.900
monotaro.id Wing Nut (inch) Pack KecilRp54.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)